FC-SCM-207
Description
FC-SCM-207 FLANGE BLK BALL BRG ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4 HOLE
Part # 126178
BDI # 259148
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.744
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
549982
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
6206 2RS C3
Description
6206 2RS C3 BALL BEARING ; 30MM BORE 62MM OD 16MM WD
Part # 6206 2RS C3
BDI # 18151611
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265464
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GY1203KRRB
Description
GY1203KRRB INSERT BEARING ; NON-RETURNABLE 2-3/16" BORE IR WID
Part # GY1203KRRB
BDI # 1356521
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.55
Outer Race Profile:
Spherical
Global Part Number GPN:
561401
Mounting Method:
Set Screw