HJ-182616
Description
HJ-182616 NEEDLE ROLLER BEARING ; 1-1/8" BORE 1-5/8" OD 1" WID
Part # HJ-182616
BDI # 1407512
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592019
Self Aligning:
No
60042RSC3
Description
60042RSC3 DEEP GROOVE BALL BEARING ; 20MM X 42MM X 12MM SEALED SR
Part # 60042RSC3
BDI # 1403083
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261046
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HJ-486024
Description
HJ-486024 NEEDLE ROLLER BEARING ; 3" BORE 3-3/4" OD 1-1/2" WID
Part # HJ-486024
BDI # 1086980
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592048
Self Aligning:
No
UCF208-24
Description
UCF208-24 FLANGE BLOCK BALL BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE
Part # UCF208-24
BDI # 18151863
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
547058
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCP204-12
Description
UCP204-12 PILLOW BLOCK BALL BEARING ; 3/4" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # UCP204-12
BDI # 18151896
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.013
Other Features:
Single Row
Global Part Number GPN:
520545
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2