EP-121416
Description
EP-121416 PLAIN BEARING ; 0.752"X0.879"X1" PWDR MTL BRNZ
Part # 201229
BDI # 523632
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.879
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Global Part Number GPN:
490466
JTT-1012
Description
JTT-1012 NEEDLE ROLLER BEARING ; 5/8" BORE 13/16" OD 3/4" WID
Part # JTT-1012
BDI # 1087494
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592451
Self Aligning:
No
696ZZ
Description
696ZZ DEEP GROOVE BALL BEARING ; 6MM BOREX15MM ODX5MM W 1-ROW
Part # 696ZZ
BDI # 1413091
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5034
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
FF-707-5
Description
FF-707-5 PLAIN BEARING ; 0.502"X0.753"X1/2"X15/16"X1/8"
Part # 102070
BDI # 522180
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
491058