TT-703
Description
TT-703 THRUST WASHER BEARING ; 3/8" BORE 3/4" OD 1/32" THK
Part # 102409
BDI # 1402940
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.75
Length Thru Bore - Millimeter:
0.8
Nominal Bore - Millimeter:
9.525
Other Features:
Self-Lubricating
Global Part Number GPN:
492097
ST-1224-4
Description
ST-1224-4 THRUST WASHER BEARING ; 0.380"X.75"X1/8" PWDR MTL BRNZ
Part # 402409
BDI # 525393
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.75
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
9.525
Other Features:
Self-Lubricating
Global Part Number GPN:
491943
2211 E-2RS1TN9
Description
2211 E-2RS1TN9 SELF ALIGNING BALL BRG ; 55MM BORE 100MM OD 25MM IR WD
Part # 2211 E-2RS1TN9
BDI # 1420300
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing