CFH 1 3/8 SB

COMPARE

CFH 1 3/8 SB

Description
CFH 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 2130512000

BDI # 347143

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22571

Price Inventory : In stock
$ 35.17 / each QTY
G1115KRRB

COMPARE

G1115KRRB

Description
G1115KRRB INSERT BEARING ; 1-15/16" BORE IR WID 3.543" OD

TIMKEN

Part # G1115KRRB

BDI # 1356175

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 62.7
Outer Race Profile: Spherical
Global Part Number GPN: 561527
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 78.60 / each QTY
RCJ1 3/4

COMPARE

RCJ1 3/4

Description
RCJ1 3/4 FLANGE BRG UNIT ; 1-3/4" BORE 5.8" BOLT CIRCLE 4 HOLE

TIMKEN

Part # RCJ1 3/4

BDI # 1371549

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 547135
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 148.63 / each QTY
MP-16

COMPARE

MP-16

Description
MP-16 PILLOW BLOCK BEARING UNIT ; 1" BORE 1-3/4" BASE-CTR 2 HOLE

SEALMASTER

Part # 701857

BDI # 351920

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Global Part Number GPN: 6144
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 118.76 / each QTY
NP-20

COMPARE

NP-20

Description
NP-20 PILLOW BLOCK BALL BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 700185

BDI # 351781

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Global Part Number GPN: 6450
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 117.11 / each QTY