Page 1 of 3

Next

Compare
VAS1 7/16

COMPARE

VAS1 7/16

Description
VAS1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAS1 7/16

BDI # 1374457

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row | High Base
Global Part Number GPN: 520150
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 73.52 / each QTY
ZBR2207

COMPARE

ZBR2207

Description
ZBR2207 FLANGED BLOCK ROLLER BEARING ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4-HOLE

REXNORD

Part # 10437258

BDI # 18147806

Features

Cartridge Pilot Diameter - Inch: 5.512
Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Nominal Bolt Circle Diameter Round - Inch: 6.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | With Set Screw
Global Part Number GPN: 555996
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 581.91 / each QTY
VPE-239

COMPARE

VPE-239

Description
VPE-239 PILLOW BLOCK BEARING UNIT ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE

BROWNING

Part # 767393

BDI # 311172

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row
Global Part Number GPN: 19774
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 194.52 / each QTY
6202ZZE C3

COMPARE

6202ZZE C3

Description
6202ZZE C3 RADIAL BALL BEARING ; 15MMX35MMX11MMD DEEP GROOVE

NACHI

Part # 6202ZZEC3

BDI # 664846

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 11
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 4.28 / each QTY
TRL 16N

COMPARE

TRL 16N

Description
TRL 16N ROD END BEARING ; 1" BORE 1" HOUSING WD FEMALE

SEALMASTER

Part # 1511601000

BDI # 354923

Features

Enclosure: Open
Housing Width - Millimeter: 25.4
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: 1-1/4-12 UNF
Thread Direction: Left Hand
Inch - Metric: Inch
Other Features: 3 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 145.73 / each QTY