Page 1 of 4

Next

Compare
22214 E/C3

COMPARE

22214 E/C3

Description
22214 E/C3 SPHR ROLLER BRG ; 70MM BORE 125MM OD 31MM WID SHAFT MOUNT

SKF

Part # 22214 E/C3

BDI # 1418887

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 224.87 / each QTY
F2B-SXR-100

COMPARE

F2B-SXR-100

Description
F2B-SXR-100; 131058 FLANGED BLK BALL BRG

DODGE

Part # 131058

BDI # 261042

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549303
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 63.07 / each QTY
205SZZ

COMPARE

205SZZ

Description
205SZZ DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD

SKF

Part # 205SZZ

BDI # 662210

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4429
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 21.07 / each QTY
CF 1 3/8 SB

COMPARE

CF 1 3/8 SB

Description
CF 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 2130112000

BDI # 343950

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20700

Price Inventory : In stock
$ 28.36 / each QTY
MR 20 N

COMPARE

MR 20 N

Description
MR 20 N NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1" WID

MCGILL

Part # 5452060000

BDI # 347300

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.75
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23029
Self Aligning: No

Price Inventory : In stock
$ 20.71 / each QTY