FSAF 22515

COMPARE

FSAF 22515

Description
FSAF 22515 PILLOW BLK BRG ; 2-7/16" BORE 3-1/4" BASE-CTR HGT 4 HOLE

SKF

Part # FSAF 22515

BDI # 1266134

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.075
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501590
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.1
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 541.20 / each QTY
RA103RRB

COMPARE

RA103RRB

Description
RA103RRB INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD

TIMKEN

Part # RA103RRB

BDI # 1371297

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.7
Outer Race Profile: Spherical
Global Part Number GPN: 561666
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 26.21 / each QTY
RAK2 3/16

COMPARE

RAK2 3/16

Description
RAK2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 2-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK2 3/16

BDI # 1371389

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Other Features: Single Row | Low Base
Global Part Number GPN: 520401
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 215.09 / each QTY
R6ZZ

COMPARE

R6ZZ

Description
R6ZZ DEEP GROOVE BALL BRG ; 3/8" BORE 7/8" OD 9/32" WD SR 2 MTL SHL

SKF

Part # R6ZZ

BDI # 663349

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.137
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4004
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 22.60 / each QTY