FB-68-10

COMPARE

FB-68-10

Description
FB-68-10 PLAIN BEARING ; 0.377"X0.502"X1-1/4"X11/16"X3/32"

ISOSTATIC

Part # 302023

BDI # 524573

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.5
Flange Outside Diameter - Millimeter: 17.475
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.502
Length Thru Bore - Millimeter: 31.75
Nominal Bore - Millimeter: 9.525
Global Part Number GPN: 490898

Price Inventory : In stock
$ 0.79 / each QTY
SB 22212 C3 W33 SS

COMPARE

SB 22212 C3 W33 SS

Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM

MCGILL

Part # 0312066000

BDI # 344352

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 285.51 / each QTY
6210ZZE C3

COMPARE

6210ZZE C3

Description
6210ZZE C3 RADIAL BALL BEARING ; 50MMX90MMX20MM DEEP GROOVE

NACHI

Part # 6210ZZEC3

BDI # 664896

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 20
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 264625
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 19.88 / each QTY
FB-1013-8

COMPARE

FB-1013-8

Description
FB-1013-8 PLAIN BEARING ; 0.627"X0.815"X1"X1-1/16"X5/32"

ISOSTATIC

Part # 302055

BDI # 524605

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.625
Nominal Outside Diameter - Inch: 0.813
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.815
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 15.875
Global Part Number GPN: 490840

Price Inventory : Available to order
$ 1.64 / each QTY