NU318-E-XL-M1-C3
Description
NU318-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 90MM BORE X 190MM OD X 43MM W
Part # NU318-E-XL-M1-C3
BDI # 1164692
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449133
Number of Rows of Rollers:
Single Row
6217-2Z-C3
Description
6217-2Z-C3 DEEP GROOVE BALL BEARING ; SGL ROW 85MM BORE
Part # 6217-2Z-C3
BDI # 1150074
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3667
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No