205SFF
Description
205SFF DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD
Part # 205SFF
BDI # 662203
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4428
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205ZZE C3
Description
6205ZZE C3 RADIAL BALL BEARING ; 25MMX52MMX15MM DEEP GROOVE
Part # 6205ZZEC3
BDI # 664866
Features
Enclosure:
2 Metal Shields
:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264605
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
VPS-210
Description
VPS-210 PILLOW BLOCK BEARING UNIT ; 5/8" BORE 1-3/16" BASE-CTR HGT
Part # 767403
BDI # 311235
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
26.187
Other Features:
Single Row
Global Part Number GPN:
19975
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2