Page 1 of 2

Next

Compare
UCF205-16

COMPARE

UCF205-16

Description
UCF205-16 FLANGED BLOCK BEARING ; 1" BORE 4" BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # UCF205-16

BDI # 108016

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 533294
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 23.83 / each QTY
UCF205-100D1

COMPARE

UCF205-100D1

Description
UCF205-100D1 FLANGE BLOCK BEARING ; NON-RETURNABLE 1" BORE 4" BOLT CIRCLE

NTN

Part # UCF205-100D1

BDI # 1232380

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Light Duty
Global Part Number GPN: 552765
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 44.29 / each QTY
UCP205-14

COMPARE

UCP205-14

Description
UCP205-14 PILLOW BLOCK BALL BEARING ; 7/8" BORE 1-7/16" BASE-CTR HGT 2 HOLE

EBC

Part # UCP205-14

BDI # 18151898

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row
Global Part Number GPN: 520544
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 8.28 / each QTY
6205 2RS C3

COMPARE

6205 2RS C3

Description
6205 2RS C3 BALL BEARING ; 25MM BORE 52MM OD 15MM WD

EBC

Part # 6205 2RS C3

BDI # 18151605

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 265459
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 1.91 / each QTY
UCP205-16

COMPARE

UCP205-16

Description
UCP205-16 PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

EBC

Part # UCP205-16

BDI # 18151899

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row
Global Part Number GPN: 520543
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 8.17 / each QTY