Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
522050
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
F2B-SCEZ-100-SHSS
Description
F2B-SCEZ-100-SHSS; 136794 ; FLANGED BLK BALL BRG ULTRA KLEEN 1" BORE
Part # 136794
BDI # 262099
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.175
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
6204 2RSJEM
Description
6204 2RSJEM DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD
Part # 6204 2RSJEM
BDI # 1258268
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3106
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002 2RSJEM
Description
6002 2RSJEM DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD 2-SEALS
Part # 6002 2RSJEM
BDI # 21988039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2783
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206 2ZJEM
Description
6206 2ZJEM DEEP GROOVE BALL BRG ; SR 30MMX62MMX16MM 2 METAL SHIELDS
Part # 6206 2ZJEM
BDI # 21480020
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2817
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No