579TD-2
Description
579TD-2 TPD RLR BEARING CONE ; PRECISION 3.352" BORE 3.155" WID
Part # 579TD-2
BDI # 1347158
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Tapered Bore
Global Part Number GPN:
648910
Precision Class:
Standard
Basic Number:
579TD
Features
Component:
Cup
Width - Millimeter:
28.575
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
140.005
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
572
TRD-6074
Description
TRD-6074 THRUST WASHER ; 3-3/4" BORE 1 4-5/8" OD 1/8" HGT
Part # TRD-6074
BDI # 1088872
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.126
Bore 2 - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-6074
Description
NTA-6074 THRUST NEEDLE ROLLER BEARING ; 3-3/4" BORE 1 4-5/8" OD 1/8" HGT
Part # NTA-6074
BDI # 1088174
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel