Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
551490
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
CCFE 1 1/2 SB
Description
CCFE 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2141212000
BDI # 343899
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20332
6379-2
Description
6379-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-9/16" BORE 2.205" WD
Part # 6379-2
BDI # 1348330
Features
Component:
Cone
Width - Millimeter:
56.007
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647238
Precision Class:
Standard
Basic Number:
6379
R12FF
Description
R12FF DEEP GROOVE BALL BRG ; 3/4" BORE 1-5/8" OD 7/16" WD
Part # R12FF
BDI # 15092414
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4287
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
522454
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2