B5-16
Description
B5-16 INSERT BEARING ; 1" ID X 2.047" OD X 1.339" WD SEALED
Part # B5-16
BDI # 100105
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
KH209-27
Description
KH209-27 INSERT BEARING ; 1-11/16"BX3.34ODX1.7188"W ECCENTRIC
Part # KH209-27
BDI # 102123
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
559949
Mounting Method:
Eccentric Collar
R16 ZZ
Description
R16 ZZ RADIAL BALL BEARING ; 1" BORE 2" OD 1/2" WD SR 2 METAL SHLDS
Part # R16 ZZ
BDI # 18151818
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259837
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259761
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
UG207-22
Description
UG207-22 INSERT BEARING ; 1-3/8" ID 2.83" ODX2.01" W ECCENTRIC
Part # UG207-22
BDI # 122339
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
560277
Mounting Method:
Eccentric Collar