205SFF
Description
205SFF DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD
Part # 205SFF
BDI # 662203
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4428
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
FF-1014
Description
FF-1014 PLAIN BEARING ; 0.752"X1.002"X1"X1-5/16"X1/8"
Part # 102117
BDI # 522227
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.002
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490940
53176-2
Description
53176-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.114" WD
Part # 53176-2
BDI # 1346200
Features
Component:
Cone
Width - Millimeter:
28.296
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646956
Precision Class:
Standard
Basic Number:
53176
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.628
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
34.925
Global Part Number GPN:
490971
L814749-2
Description
L814749-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 3/4" WD
Part # L814749-2
BDI # 1363172
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
649633
Precision Class:
Standard
Basic Number:
L814749