RA115RRB

COMPARE

RA115RRB

Description
RA115RRB INSERT BEARING ; 1-15/16" BORE NARROW IR 3.543" OD

TIMKEN

Part # RA115RRB

BDI # 1371317

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Global Part Number GPN: 561702
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 78.51 / each QTY
205SFF

COMPARE

205SFF

Description
205SFF DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD

SKF

Part # 205SFF

BDI # 662203

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4428
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 17.51 / each QTY
6205 JEM

COMPARE

6205 JEM

Description
6205 JEM DEEP GROOVE BALL BRG ; SR 25MMX52MMX15MM OPEN

SKF

Part # 6205 JEM

BDI # 21480035

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2846
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 16.47 / each QTY
CF 3/4 SB

COMPARE

CF 3/4 SB

Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060112000

BDI # 1402438

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20648

Price Inventory : In stock
$ 18.63 / each QTY