6316 2ZJEM
Description
6316 2ZJEM DEEP GROOVE BALL BRG ; SR 80MMX170MMX39MM 2 METAL SHIELDS
Part # 6316 2ZJEM
BDI # 21480141
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2043
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211 2ZJEM
Description
6211 2ZJEM DEEP GROOVE BALL BRG ; SR 55MMX100MMX21MM 2 METAL SHLD
Part # 6211 2ZJEM
BDI # 21480040
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2064
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6312 2ZJEM
Description
6312 2ZJEM DEEP GROOVE BALL BRG ; SR 60MMX130MMX31MM 2 METAL SHLD
Part # 6312 2ZJEM
BDI # 21480103
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
N 317 ECM
Description
N 317 ECM CYLINDRICAL RLR BRG ; 85MM BORE 180MM OD 41 WID RBEC 1
Part # N 317 ECM
BDI # 1265473
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454887
Number of Rows of Rollers:
Single Row