Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
608VV
Description
608VV DEEP GROOVE BALL BEARING ; 8MM BOREX22MM ODX7MM W 1-ROW
Part # 608VV
BDI # 1412842
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5176
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206DDUNR
Description
6206DDUNR DEEP GROOVE BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 6206DDUNR
BDI # 1412895
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6206ZZNR
Description
6206ZZNR DEEP GROOVE BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 6206ZZNR
BDI # 1186458
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5831
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6000DDU
Description
6000DDU DEEP GROOVE BALL BEARING ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 6000DDU
BDI # 1412773
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No