Page 1 of 4

Next

Compare
6309-Z/C3

COMPARE

6309-Z/C3

Description
6309-Z/C3 DEEP GROOVE BALL BRG ; 45MMX100MMX25MM

SKF

Part # 6309-Z/C3

BDI # 1416931

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 25
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2930
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 72.80 / each QTY
22209 EK/C3

COMPARE

22209 EK/C3

Description
22209 EK/C3 SPHR ROLLER BRG ; 45MMX85MMX23MM ADAPTER MOUNT

SKF

Part # 22209 EK/C3

BDI # 1417634

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 145.61 / each QTY
22212 EK/C3

COMPARE

22212 EK/C3

Description
22212 EK/C3 SPHR ROLLER BRG ; 60MM BORE 110MM OD 28MM WID

SKF

Part # 22212 EK/C3

BDI # 1418885

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 191.41 / each QTY
7310 BECBP

COMPARE

7310 BECBP

Description
7310 BECBP ANG CONTACT BALL BRG

SKF

Part # 7310 BECBP

BDI # 1420809

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257587
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 178.49 / each QTY
22311 E

COMPARE

22311 E

Description
22311 E SPHR ROLLER BRG ; 55MM BORE 120MM OD 43MM WID SHAFT MOUNT

SKF

Part # 22311 E

BDI # 1418906

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 265.04 / each QTY