FCF 3

COMPARE

FCF 3

Description
FCF 3 CAM FOLLOWER BEARING ; 3" ROLLER DIA 2" ROLLER WIDTH

MCGILL

Part # 2304600000

BDI # 344157

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20845

Price Inventory : In stock
$ 125.63 / each QTY
CYR 2 1/2 S

COMPARE

CYR 2 1/2 S

Description
CYR 2 1/2 S CAM FOLLOWER BEARING ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID

MCGILL

Part # 4240110000

BDI # 344131

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21271

Price Inventory : In stock
$ 63.67 / each QTY
P2B-SC-100

COMPARE

P2B-SC-100

Description
P2B-SC-100; 123806 PILLOW BLK BRG

DODGE

Part # 123806

BDI # 258443

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.18
Other Features: Single Row
Global Part Number GPN: 522075
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 61.80 / each QTY
AKL.D26

COMPARE

AKL.D26

Description
AKL.D26 THRUST BALL BEARING ; 2-1/16" 1 2-3/32"

INA

Part # AKL.D26

BDI # 18317248

Features

Height - Millimeter: 20.65
Bore 1 - Inch: 2.063
Bore 2 - Millimeter: 53.188
Height - Inch: 0.813
Bore 2 - Inch: 2.094

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 3.344
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 50.67 / each QTY
AA-3005-7

COMPARE

AA-3005-7

Description
AA-3005-7 PLAIN BEARING ; 2-1/2" BORE 3" OD 2" LTB

ISOSTATIC

Part # 101806

BDI # 522081

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.5
Nominal Outside Diameter - Inch: 3
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 3.005
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2
Global Part Number GPN: 488051

Price Inventory : Available to order
$ 18.00 / each QTY