6307

COMPARE

6307

Description
6307 DEEP GROOVE BALL BRG ; 35MM BORE 80MM OD 21MM WD SR OPEN

SKF

Part # 6307

BDI # 1421939

Features

Enclosure: Open
Outer Race Width - Millimeter: 21
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1808
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 34.09 / each QTY
RAKH1 7/16

COMPARE

RAKH1 7/16

Description
RAKH1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAKH1 7/16

BDI # 1371405

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.2
Other Features: Single Row | Low Base | Heavy Housing
Global Part Number GPN: 520382
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 119.65 / each QTY
6309

COMPARE

6309

Description
6309 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM W OPEN

NTN

Part # 6309

BDI # 1208405

Features

Enclosure: Open
Outer Race Width - Millimeter: 25
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 259152
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 59.45 / each QTY
B-2020

COMPARE

B-2020

Description
B-2020 NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-1/2" OD 1-1/4" WID

KOYO

Part # B-2020

BDI # 1407416

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN: 591713
Self Aligning: No

Price Inventory : In stock
$ 9.72 / each QTY
7202DU

COMPARE

7202DU

Description
7202DU ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD

SKF

Part # 7202DU

BDI # 663091

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Global Part Number GPN: 254519
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 22.12 / each QTY