FF-1213-1
Description
FF-1213-1 PLAIN BEARING ; 1.001"X1.252"X3/4"X1-1/2"X1/8"
Part # 102129
BDI # 522239
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.252
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490956
FF-1014-2
Description
FF-1014-2 PLAIN BEARING ; 0.752"X1.002"X3/4"X1-5/16"X1/8"
Part # 102116
BDI # 522226
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.002
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490941
TT-1502-2
Description
TT-1502-2 THRUST WASHER BEARING ; 1" BORE 1-1/2" OD 1/16" THK
Part # 102438
BDI # 522307
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
25.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492051
TT-706
Description
TT-706 THRUST WASHER BEARING ; 1/2" BORE 3/4" OD 1/16" THK
Part # 102411
BDI # 1402941
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.75
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
12.7
Other Features:
Self-Lubricating
Global Part Number GPN:
492099
RA103RRB2
Description
RA103RRB2 INSERT BEARING ; 1-1/4" BORE NARROW IR 2.441" OD
Part # RA103RRB2
BDI # 1371298
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561668
Mounting Method:
Eccentric Collar