BH-2012
Description
BH-2012 NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-5/8" OD 3/4" WID
Part # BH-2012
BDI # 1407454
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591842
Self Aligning:
No
J-2016
Description
J-2016 NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-1/2" OD 1" WID
Part # J-2016
BDI # 1087252
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592269
Self Aligning:
No
NU 212 ECP
Description
NU 212 ECP CYLINDRICAL RLR BRG ; 60MM BORE 110MM OD 22 WID RBEC 1
Part # NU 212 ECP
BDI # 1419997
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455474
Number of Rows of Rollers:
Single Row
NU2206-E-XL-M1-C3
Description
NU2206-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU2206-E-XL-M1-C3
BDI # 1163699
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No