UCFL205-16

COMPARE

UCFL205-16

Description
UCFL205-16 FLANGE BLOCK BALL BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE

EBC

Part # UCFL205-16

BDI # 18151874

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty
Global Part Number GPN: 546381
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 8.17 / each QTY
UCFT205-16

COMPARE

UCFT205-16

Description
UCFT205-16 2-BOLT FLANGED UNIT ; 1" SHAFT DIA X 7/16" BOLT SIZE

EBC

Part # UCFT205-16

BDI # 18151891

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 7.47 / each QTY
BFT205-16

COMPARE

BFT205-16

Description
BFT205-16 FLANGED BLOCK BEARING ; 1" ID 2-BOLT

AMI BEARINGS

Part # BFT205-16

BDI # 100710

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 27
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty
Global Part Number GPN: 529007
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Request A Price QTY