SAF 22528

COMPARE

SAF 22528

Description
SAF 22528 PILLOW BLOCK HOUSING ; 4-15/16" BORE 6" BASE-CTR HGT 4 HOLE

SKF

Part # SAF 22528

BDI # 1266428

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 193.675
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501452
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 16
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 2,652.11 / each QTY
SCJT1 1/4

COMPARE

SCJT1 1/4

Description
SCJT1 1/4 FLANGE BRG UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE

TIMKEN

Part # SCJT1 1/4

BDI # 1372581

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.525
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN: 546706
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 63.92 / each QTY
SCJT1 1/2

COMPARE

SCJT1 1/2

Description
SCJT1 1/2 FLANGE BRG UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 2 HOLE

TIMKEN

Part # SCJT1 1/2

BDI # 1372580

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 39.294
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN: 546707
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 83.77 / each QTY
22213EJW33

COMPARE

22213EJW33

Description
22213EJW33 SPHERICAL RLR BRG ; 65MM ID 120MM OD 31MM WD ST CAGE

TIMKEN

Part # 22213EJW33

BDI # 1424204

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 221.04 / each QTY
PLB6879FR

COMPARE

PLB6879FR

Description
PLB6879FR PILLOW BLOCK ROLLER BEARING ; 4-15/16" BORE 6" BASE-CTR HGT 4 HOLE

LINKBELT

Part # 10436990

BDI # 576999

Features

Inch - Metric: Inch
Other Features: Double Row
Global Part Number GPN: 516643
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 16

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 152.4

Price Inventory : Available to order
$ 3,133.04 / each QTY