CR-1-XBE

COMPARE

CR-1-XBE

Description
CR-1-XBE NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC

SMITH BEARING

Part # CR-1-XBE

BDI # 841176

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589629

Price Inventory : In stock
$ 23.99 / each QTY
ER 10

COMPARE

ER 10

Description
ER 10 INSERT BALL BEARING ; 5/8"X5/8"

SEALMASTER

Part # 701051

BDI # 354171

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 52.85 / each QTY