P2B-VSC-100

COMPARE

P2B-VSC-100

Description
P2B-VSC-100; 123581 PILLOW BLK BALL BRG

DODGE

Part # 123581

BDI # 258342

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 27.8
Other Features: Single Row | Light Duty
Global Part Number GPN: 521462
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 41.20 / each QTY
6203 2RSJEM

COMPARE

6203 2RSJEM

Description
6203 2RSJEM DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM W DBL SEALD

SKF

Part # 6203 2RSJEM

BDI # 21824548

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1767
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 10.83 / each QTY
CF 3/4 SB

COMPARE

CF 3/4 SB

Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060112000

BDI # 1402438

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20648

Price Inventory : In stock
$ 18.63 / each QTY