Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.5
Bore 2 - Millimeter:
64.287
Height - Inch:
0.813
Bore 2 - Inch:
2.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.969
Other Features:
Single Row
Cage Material:
Steel
GEZ 100 ES-2RS
Description
GEZ 100 ES-2RS SPHERICAL PLAIN BEARING ; 1" ID 1-5/8" OD 7/8" WIDE SEALED
Part # GEZ 100 ES-2RS
BDI # 21488751
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
19.05
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
2 Piece
Self Aligning:
Yes
TRE-1625
Description
TRE-1625 THRUST WASHER ; 1" BORE 1 1-9/16" OD 5/32" HGT
Part # TRE-1625
BDI # 1088874
Features
Height - Millimeter:
4
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.157
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
MR 16 SS
Description
MR 16 SS NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 1" WID
Part # MR 16 SS
BDI # 345546
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23017
Self Aligning:
No
Features
Component:
Cup
Width - Millimeter:
24.232
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
119.99
Global Part Number GPN:
647164
Precision Class:
Standard
Basic Number:
472