MR 24 SS
Description
MR 24 SS NEEDLE ROLLER BEARING ; 1-1/2" BORE 2-1/16" OD 1-1/4" WID
Part # 5452430000
BDI # 345576
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23053
Self Aligning:
No
SB 22208 C3 W33 SS
Description
SB 22208 C3 W33 SS SPHERICAL ROLLER BRG ; 40MMX80MMX23MM
Part # 0308066000
BDI # 344266
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MR 20 SS
Description
MR 20 SS NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1-1/4" WID
Part # 5452030000
BDI # 345563
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23035
Self Aligning:
No
6205-2Z
Description
6205-2Z DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 MTL SHLD
Part # 6205-2Z
BDI # 1415876
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
TRA-2435
Description
TRA-2435 THRUST WASHER ; 1-1/2" BORE 1 2-3/16" 0.032" 10/PAK
Part # TRA-2435
BDI # 1407973
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.032
Bore 2 - Inch:
1.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No