Page 1 of 3

Next

Compare
6301 2ZJEM

COMPARE

6301 2ZJEM

Description
6301 2ZJEM DEEP GROOVE BALL BRG ; 12MM BORE 37MM OD 12MM WD SR 2 MTL SHLD

SKF

Part # 6301 2ZJEM

BDI # 21480087

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.457

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2705
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 13.04 / each QTY
5207CZZ

COMPARE

5207CZZ

Description
5207CZZ MRC ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD DR 2 MTL SHLD

SKF

Part # 5207CZZ

BDI # 662824

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256139
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 89.20 / each QTY
CYR 2 1/4

COMPARE

CYR 2 1/4

Description
CYR 2 1/4 CAM FOLLOWER BEARING ; 5/8" BORE 2-1/4" RLR DIA 1-1/4" RLR WID

MCGILL

Part # 4220100000

BDI # 344133

Features

Roller Width - Inch: 1.25
Roller Width - Millimeter: 31.75
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 21272

Price Inventory : In stock
$ 41.17 / each QTY
6006 RSJEM

COMPARE

6006 RSJEM

Description
6006 RSJEM DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD

SKF

Part # 6006 RSJEM

BDI # 1265365

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2763
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 31.65 / each QTY
MR 14 N

COMPARE

MR 14 N

Description
MR 14 N NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/8" OD 3/4" WID

MCGILL

Part # 5451460000

BDI # 347291

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.375
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23005
Self Aligning: No

Price Inventory : In stock
$ 18.96 / each QTY