Page 1 of 4

Next

Compare
FF-1213-1

COMPARE

FF-1213-1

Description
FF-1213-1 PLAIN BEARING ; 1.001"X1.252"X3/4"X1-1/2"X1/8"

ISOSTATIC

Part # 102129

BDI # 522239

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Flange Outside Diameter - Millimeter: 38.1
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.252
Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 25.4
Global Part Number GPN: 490956

Price Inventory : In stock
$ 2.17 / each QTY
25592-2

COMPARE

25592-2

Description
25592-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-13/16" BORE 1" WD

TIMKEN

Part # 25592-2

BDI # 1328738

Features

Component: Cone
Width - Millimeter: 25.4
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 645707
Precision Class: Standard
Basic Number: 25592

Price Inventory : In stock
$ 47.29 / each QTY
VCF 4 1/2

COMPARE

VCF 4 1/2

Description
VCF 4 1/2 CAM FOLLOWER BEARING ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

MCGILL

Part # 2444900000

BDI # 344178

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20856

Price Inventory : In stock
$ 234.44 / each QTY
P2B-SC-104

COMPARE

P2B-SC-104

Description
P2B-SC-104; 123810 PILLOW BLK BRG

DODGE

Part # 123810

BDI # 258447

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row
Global Part Number GPN: 522064
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 86.09 / each QTY
F4B-SC-107

COMPARE

F4B-SC-107

Description
F4B-SC-107; 124208 FLANGED BLK BRG

DODGE

Part # 124208

BDI # 258551

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549832
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 86.09 / each QTY