Page 1 of 2

Next

Compare
95927CD-2

COMPARE

95927CD-2

Description
95927CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-1/4" OD 4-1/2" WD

TIMKEN

Part # 95927CD-2

BDI # 1352976

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 234.95
Other Features: Outer Race with Oil Hole and Groove
Global Part Number GPN: 646159
Precision Class: Standard
Basic Number: 95927CD

Price Inventory : In stock
$ 2,185.23 / each QTY
CFH 1 1/4 SB

COMPARE

CFH 1 1/4 SB

Description
CFH 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120512000

BDI # 1402470

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22565

Price Inventory : In stock
$ 31.80 / each QTY
6306 2RSJEM

COMPARE

6306 2RSJEM

Description
6306 2RSJEM DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD

SKF

Part # 6306 2RSJEM

BDI # 1265407

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2685
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 51.87 / each QTY
CFE 3/4 SB

COMPARE

CFE 3/4 SB

Description
CFE 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060212000

BDI # 344077

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20442

Price Inventory : In stock
$ 27.05 / each QTY
F4B-SC-100

COMPARE

F4B-SC-100

Description
F4B-SC-100; 124103 FLANGED BLK BRG

DODGE

Part # 124103

BDI # 258533

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.175
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549672
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 61.80 / each QTY