Page 1 of 2

Next

Compare
FC-E-207R

COMPARE

FC-E-207R

Description
FC-E-207R PILOTED FLANGE RLR BRG ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4 HOLE

DODGE

Part # 023133

BDI # 240734

Features

Cartridge Pilot Diameter - Inch: 5.512
Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Nominal Bolt Circle Diameter Round - Inch: 6.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | Optional E-Tect Seal
Global Part Number GPN: 551053
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
P2B-IP-107R

COMPARE

P2B-IP-107R

Description
P2B-IP-107R; 069404 PILLOW BLK BRG

DODGE

Part # 069404

BDI # 246480

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Other Features: Double Row
Global Part Number GPN: 522213
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
NA 208 24 L3

COMPARE

NA 208 24 L3

Description
NA 208 24 L3 INSERT BEARING ; 1-1/2INX3.1496INX2.2165IN L3 SEAL

IPTCI

Part # 2101034321

BDI # 517992

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 56.3
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
6201ZZE C3

COMPARE

6201ZZE C3

Description
6201ZZE C3 RADIAL BALL BEARING ; 12MM X 32MM X 10MM DEEP GROOVE

NACHI

Part # 6201ZZEC3

BDI # 664835

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 10
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 264589
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
FC-E-215R

COMPARE

FC-E-215R

Description
FC-E-215R PILOTED FLANGE RLR BRG ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4 HOLE

DODGE

Part # FC-E-215R

BDI # 240738

Features

Cartridge Pilot Diameter - Inch: 6.378
Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Nominal Bolt Circle Diameter Round - Inch: 7.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | Optional E-Tect Seal
Global Part Number GPN: 550985
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price