209KRRB2;209KRRB2C2
Description
209KRRB2 ; 209KRRB2C2 DG BALL BRG ; 38.1MM ID 85MM OD 30MM WD
Part # 209KRRB2
BDI # 1312191
P2B 107-TF
Description
P2B 107-TF PILLOW BLOCK BALL BRG ; 1-7/16" BORE 6-9/16" LGX3.687" HT
Part # P2B 107-TF
BDI # 21563392
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
NSTU-SC-104
Description
NSTU-SC-104 TAKEUP BALL BRG UNIT ; 1-1/4" BORE 1/4" SLOT WID
Part # 125154
BDI # 258773
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN:
674140
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
5306C
Description
5306C ANG CONTACT BALL BEARING ; 30MM BORE 72MM OD 30.2MM WD
Part # 5306C
BDI # 662946
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256332
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
R14FF
Description
R14FF DEEP GROOVE BALL BRG ; 22.23MM IDX47.63MM ODX12.7MM W 2 SHIELDS
Part # R14FF
BDI # 663315
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4289
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No