FF-609-3
Description
FF-609-3 PLAIN BEARING ; 0.502"X0.691"X1/2"X13/16"X1/16"
Part # 102067
BDI # 522177
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Flange Outside Diameter - Millimeter:
20.65
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.691
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
491038
TT-710-1
Description
TT-710-1 THRUST WASHER BEARING ; 3/8" BORE 3/4" OD 1/16" THK
Part # 102407
BDI # 522278
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.75
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
9.525
Other Features:
Self-Lubricating
Global Part Number GPN:
492101
SF-1014-6
Description
SF-1014-6 PLAIN BEARING ; 0.315"X.44"X3/8"X9/16"X1/16"
Part # 402016
BDI # 525264
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Flange Outside Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.44
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
7.95
Global Part Number GPN:
491271
GYA103RRB2
Description
GYA103RRB2 C1 INSERT BRG ; 1-1/4" BORE NARROW IR 2.441" OD
Part # GYA103RRB2 C1
BDI # 1356534
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
32.54
Outer Race Profile:
Spherical
Global Part Number GPN:
561333
Mounting Method:
Set Screw
SF-1216-6
Description
SF-1216-6 PLAIN BEARING ; 0.377"X.502"X3/8"X5/8"X1/16"
Part # 402025
BDI # 525273
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.502
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
9.525
Global Part Number GPN:
491279