7308WN SU
Description
7308WN SU ANGULAR CONTACT BALL BRG ; 40MM ID 90MM OD 23MM WD SR OPEN
Part # 7308WN SU
BDI # 1350515
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
32208
Description
32208 TAPERED ROLLER BRG ; OLD 32208 J2/Q 40MMX80MMX24.75MM WID
Part # 32208
BDI # 1415115
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32208
32210M 90KM1
Description
32210M 90KM1 TAPERED ROLLER BEARING ASSY ; 50MM BORE 90MM OD
Part # 32210M-90KM1
BDI # 1424439
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
50
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660669
Assembly Components:
X32210M (1) | Y32210M (1)
Basic Number:
32210
Precision Class:
Standard