INS-SC-104

COMPARE

INS-SC-104

Description
INS-SC-104 INSERT BALL BRG ; 1-1/4" BORE IR WID 2.835" OD

DODGE

Part # 123339

BDI # 258296

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.9
Outer Race Profile: Spherical
Global Part Number GPN: 560700
Mounting Method: Set Screw

Price Inventory : In stock
$ 57.52 / each QTY
SUC207-20

COMPARE

SUC207-20

Description
SUC 207 20 INSERT BEARING ; 1-1/4INX2.8346INX1.6890IN

IPTCI

Part # 2101037601

BDI # 519414

Price Inventory : In stock
$ 98.28 / each QTY
6305ZZE C3

COMPARE

6305ZZE C3

Description
6305ZZE C3 RADIAL BALL BEARING ; 25MMX62MMX17MM DEEP GROOVE

NACHI

Part # 6305ZZEC3

BDI # 665023

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 17
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 264706
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 8.80 / each QTY
6205ZZE C3

COMPARE

6205ZZE C3

Description
6205ZZE C3 RADIAL BALL BEARING ; 25MMX52MMX15MM DEEP GROOVE

NACHI

Part # 6205ZZEC3

BDI # 664866

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 15
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 264605
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 5.96 / each QTY
TB-20

COMPARE

TB-20

Description
TB-20 PILLOW BLOCK BALL BEARING ; 1-1/4" BORE

SEALMASTER

Part # 700874

BDI # 355815

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Global Part Number GPN: 12898
Housing Style: 2 Bolt Tap Base Pillow Block

Nominal Bolt Center to Center - Inch: 3.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 173.75 / each QTY