7205 BEY

COMPARE

7205 BEY

Description
7205 BEY

SKF

Part # 7205 BEY

BDI # 1418851

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257754
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ER-12T

COMPARE

ER-12T

Description
ER-12T INSERT BEARING ; 3/4"X5/8"

SEALMASTER

Part # ER-12T

BDI # 354253

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 32.537
Outer Race Profile: Cylindrical
Global Part Number GPN: 563304
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
CFH 1/2 SB

COMPARE

CFH 1/2 SB

Description
CFH 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # CFH 1/2 SB

BDI # 1402473

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22517

Price Inventory : Available to order
Loading Price
QTY