306SZZG

COMPARE

306SZZG

Description
306SZZG DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD

SKF

Part # 306SZZG

BDI # 662457

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4702
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
$ 54.28 / each QTY