RAL012NPP;RAL012NPP+COL

COMPARE

RAL012NPP;RAL012NPP+COL

Description
RAL012NPP RAL012NPP+COL INSERT BEARING ; 3/4" BORE NARROW IR 0.472" OR WID

TIMKEN

Part # RAL012NPP

BDI # 1371416

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.654
Length Thru Bore - Millimeter: 24.6
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 35.01 / each QTY