NK35/30-TV-XL

COMPARE

NK35/30-TV-XL

Description
NK35/30-TV-XL X-LIFE NEEDLE ROLLER BRG ; 35MM X 45MM X 30MM

INA

Part # NK35/30-TV-XL

BDI # 1175649

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.772
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591274
Self Aligning: No

Price Inventory : Available to order
$ 33.95 / each QTY