SB 22218K W33 SS

COMPARE

SB 22218K W33 SS

Description
SB 22218K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0318206000

BDI # 344466

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 565.43 / each QTY