INS-S2-215R
Description
INS-S2-215R INSERT ROLLER BRG ; NON-RETURNABLE 2-15/16"B NARROW IR
Part # 070010
BDI # 247009
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | With Set Screw | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
91.288
Outer Race Profile:
Spherical
Global Part Number GPN:
560937
Mounting Method:
Concentric Collar
INS-DL-012-CR
Description
INS-DL-012-CR INSERT BALL BRG ; 3/4" BORE IR WID 1.85" OD
Part # 126685
BDI # 259308
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
32.54
Outer Race Profile:
Spherical
Global Part Number GPN:
560577
Mounting Method:
Concentric Collar
2207U
Description
2207U INSERT ROLLER BEARING ; 2-7/16" ID X 110MM OD X 1-3/4" WD
Part # 10426593
BDI # 18139525
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
89.154
Length Thru Bore - Inch:
3.51
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
INS-DL-107
Description
INS-DL-107 INSERT BALL BRG ; CONCENTRIC COLLAR 1.438" BORE WIDE
Part # 128654
BDI # 259982
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
560591
Mounting Method:
Concentric Collar
INS-DL-100-CR
Description
INS-DL-100-CR INSERT BALL BRG ; 1" BORE IR WID 2.047" OD
Part # 126686
BDI # 259309
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Spherical
Global Part Number GPN:
560581
Mounting Method:
Concentric Collar