ZN82207

COMPARE

ZN82207

Description
ZN82207 TAKE-UP ROLLER BEARING ; 2.4375" DIA BORE X 7-13/16" OAL CI

REXNORD

Part # 10416040

BDI # 18148469

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 0
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 1

Slot to Slot Distance - Millimeter: 0
Slot Width - Millimeter: 25.4
Other Features: Double Row | Non-Expansion | Curved Slot | Clearance Seal
Housing Style: Unit Only - Half Round Top Angle
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 626.93 / each QTY
FB3S216E

COMPARE

FB3S216E

Description
FB3S216E FLANGED ROLLER BEARING ; 1" BORE 0" BOLT CIRCLE 3-HOLE

LINKBELT

Part # 10422640

BDI # 574111

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 29.77
Nominal Bolt Circle Diameter Round - Inch: 0
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN: 556326
Housing Style: 3 Bolt Flange Bracket
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 71.12 / each QTY
FB3S216EK75

COMPARE

FB3S216EK75

Description
FB3S216EK75 FLANGED ROLLER BEARING ; 1" BORE 0" BOLT CIRCLE 3-HOLE

LINKBELT

Part # 10440957

BDI # 580927

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 29.77
Nominal Bolt Circle Diameter Round - Inch: 0
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 558335
Housing Style: 3 Bolt Flange Bracket
Housing Material: Nickel Plated Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 118.92 / each QTY