Page 1 of 6

Next

Compare
63800-2RS1/W64F FOOD GRADE

COMPARE

63800-2RS1/W64F FOOD GRADE

Description
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING

SKF

Part # 63800-2RS1/W64F FOOD GRADE

BDI # 23974549

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
2202-E-2RS1TN9/W64F FOOD GRADE

COMPARE

2202-E-2RS1TN9/W64F FOOD GRADE

Description
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING

SKF

Part # 2202-E-2RS1TN9/W64F FOOD GRADE

BDI # 23974547

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
S60042RSFG1

COMPARE

S60042RSFG1

Description
S60042RSFG1 DEEP GROOVE BALL BEARING ; 20MM SS SOLID FOOD GRADE SOLID LUBE

NTN

Part # S60042RSFG1

BDI # 21593580

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S60052RSFG1

COMPARE

S60052RSFG1

Description
S60052RSFG1 BALL BEARING ; 25IDX47ODX12WD MM FOOD GRADE SOLID LUBE

NTN

Part # S60052RSFG1

BDI # 21554761

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S62052RSFG1

COMPARE

S62052RSFG1

Description
S62052RSFG1 DEEP GROOVE BALL BEARING ; 25MM SS SOLID FOOD GRADE SOLID LUBE

NTN

Part # S62052RSFG1

BDI # 21973628

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY