AA-2102-3
Description
AA-2102-3 PLAIN BEARING ; 1-15/16" BORE 2-1/8" OD 2" LTB
Part # 101762
BDI # 522037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Global Part Number GPN:
487975
AA-1407-4
Description
AA-1407-4 PLAIN BEARING ; 1.25"X1.438"X1.25" SINTERED BRNZ
Part # 101621
BDI # 521896
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.441
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
487827
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4135
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GEZ 106 ES
Description
GEZ 106 ES SPHERICAL PLAIN BRG ; 1-3/8" BORE 1-1/32" WID 2-3/16" OD
Part # GEZ 106 ES
BDI # 1265219
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing