12520-3
Description
12520-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE PRECISION 4 OD
Part # 12520-3
BDI # 1310258
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
12520 #3
07210X-2
Description
07210X-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2" OD 1/2" WD
Part # 07210X-2
BDI # 1309798
Features
Component:
Cup
Width - Millimeter:
12.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.8
Global Part Number GPN:
646278
Precision Class:
Standard
Basic Number:
07210X
NK 40/20 TN
Description
NK 40/20 TN NEEDLE ROLLER BEARING ; 40MM IDX50MM ODX20MM WD
Part # NK 40/20 TN
BDI # 1417702
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Polyamide Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
M12610-2
Description
M12610-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-31/32" OD 0.55" WD
Part # M12610-2
BDI # 1365389
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.013
Other Features:
Medium Duty
Global Part Number GPN:
646894
Precision Class:
Standard
Basic Number:
M12610
MR 22
Description
MR 22 NEEDLE ROLLER BEARING ; 1-3/8" BORE 1-7/8" OD 1-1/4" WID
Part # 5452200000
BDI # 347302
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23036
Self Aligning:
No