6036 M/C4
Description
6036 M/C4 DEEP GROOVE BALL BRG ; 180MM BORE 280MM OD 46MM WD SR OPEN
Part # 6036 M/C4
BDI # 1255488
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
NCF18/670VWEW73C6
Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # NCF18/670VWEW73C6
BDI # 24625904
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
H337846-90248
Description
H337846-90248 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS GG
Part # H337846-90248
BDI # 1356967
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.878
Outside Diameter - Millimeter:
301.701
Bore - Millimeter:
177.8
Other Features:
2 Single Cone | 1 Double Cup | Heavy Duty
Global Part Number GPN:
655593
Assembly Components:
H337846 (2) | H337816XD (1) | H337846XA (1) | K147749 (2) | K147767 (2)
Basic Number:
H337846
Precision Class:
Standard
M249710-2
Description
M249710-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14-1/8" OD 2-1/8" WD
Part # M249710-2
BDI # 1365812
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
358.775
Other Features:
Medium Duty
Global Part Number GPN:
647629
Precision Class:
Standard
Basic Number:
M249710
93125-2
Description
93125-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-2
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Basic Number:
93125